Motion
1422V360
Multi-Speed® Variable Speed Belt - 0.8750 in Top Width, 36.0 in Pitch Length, 0.3100 in Overall Height, Rubber
MI ITEM #00689532
MFR #1422V360
Price$113.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 0.8750 in Top Width, 36.0 in Pitch Length, 0.3100 in Overall Height, Rubber
MI ITEM #00689532
MFR #1422V360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.80/each

Specifications

Dimensions

  • Groove Angle
    22 °
  • Overall Height  
    0.3100 in
  • Pitch Length
    36.0 in
  • Top Width  
    0.8750 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    1422V
  • Manufacturer Upc Number
    072053108040
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    1422V360
  • UPC_NO
    072053108040

Overview

Mfr description
1422 V 360 MULTI-SPEED (OLD# 1420V360)
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text