Motion
1422V300
Multi-Speed® Variable Speed Belt - 1.3750 in Top Width, 30.0 in Pitch Length, 0.2400 in Overall Height, Rubber
Mi Item #00689615
MFR #1422V300
Price$95.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 1.3750 in Top Width, 30.0 in Pitch Length, 0.2400 in Overall Height, Rubber
Mi Item #00689615
MFR #1422V300

Mfr description
1422 V 300 (RVS493) MULTI-SPEED BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.64/each

Specifications

Dimensions

  • Groove Angle
    22 °
  • Overall Height  
    0.2400 in
  • Pitch Length
    30.0 in
  • Top Width  
    1.3750 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    1422V
  • Color
    Black
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    1422V300
  • UPC_NO
    072053108026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)