Specifications
Dimensions
- Groove Angle22 °
- Overall Height0.3900 in
- Pitch Length38.1 in
- Top Width1.1875 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt Series1922V
- Manufacturer Upc Number072053238860
- MaterialRubber
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesFire Resistant, Oil Resistant
- Standards MetRMA
- Trade Number1922V381
- UPC_NO072053238860
Overview
Mfr description
1922 V 381 (RVS307) MULTI-SPEED BELT
- Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
- In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request