Motion
1922V484
Multi-Speed® 9804-0057 Multi-Speed Belt - 1-3/16 in Top Width, 49.2 in Overall Length, 1-3/16 in Overall Height, Rubber
MI ITEM #00690108
MFR #1922V484
Price$207.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 9804-0057 Multi-Speed Belt - 1-3/16 in Top Width, 49.2 in Overall Length, 1-3/16 in Overall Height, Rubber
MI ITEM #00690108
MFR #1922V484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$207.65/each

Specifications

Dimensions

  • Groove Angle
    22 °
  • Overall Height  
    1-3/16 in
  • Overall Length
    49.2 in
  • Top Width  
    30 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    1922V
  • Manufacturer Upc Number
    072053108187
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    1922V484
  • UPC_NO
    072053108187

Overview

Mfr description
1922 V 484 (RVS057) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text