Motion
1922V891

TB WOODS
1922V891

Variable Speed Belt - 1.1875 in Top Width, 89.1 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #00690264
MFR #1922V891
Price$370.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1922V891

Variable Speed Belt - 1.1875 in Top Width, 89.1 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #00690264
MFR #1922V891

Mfr description
1922V891 VAR SPEED BEL
  • All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
  • These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
  • Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.29/each

Specifications

Dimensions

  • Groove Angle
    22 °
  • Overall Height  
    0.3900 in
  • Pitch Length
    89.1 in
  • Top Width  
    1.1875 in

Details

  • Belt Series
    1922V
  • Manufacturer Upc Number
    698672791007
  • Material
    Rubber
  • UPC_NO
    698672791007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)