Motion
2322V347
Multi-Speed® Variable Speed Belt - 37 mm Top Width, 34.7 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #00690628
MFR #2322V347
Price$264.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 37 mm Top Width, 34.7 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #00690628
MFR #2322V347

Mfr description
2322 V 347 ( ) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.22/each

Specifications

Dimensions

  • Groove Angle
    22 °
  • Overall Height  
    0.3900 in
  • Pitch Length
    34.7 in
  • Top Width  
    37 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    2322V
  • Color
    Black
  • Manufacturer Upc Number
    072053108286
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    2322V347
  • UPC_NO
    072053108286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)