Motion
2330V273

TB WOODS
2330V273

Variable Speed Belt - 1.4375 in Top Width, 27.3 in Pitch Length, 0.3100 in Overall Height
Mi Item #00690879
MFR #2330V273
Price$188.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2330V273

Variable Speed Belt - 1.4375 in Top Width, 27.3 in Pitch Length, 0.3100 in Overall Height
Mi Item #00690879
MFR #2330V273

Mfr description
2330V273 VAR SPEED BEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.06/each

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    0.3100 in
  • Pitch Length
    27.3 in
  • Top Width  
    1.4375 in

Details

  • Belt Series
    2330V
  • Manufacturer Upc Number
    698672792011
  • UPC_NO
    698672792011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)