Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 1.5625 in Top Width, 49.0 in Pitch Length, 0.4700 in Overall Height, EPDM
Mi Item #00690983
MFR #2530V490

Mfr description
2530V490 Variable Speed Cog-Belt
  • Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    0.4700 in
  • Pitch Length
    49.0 in
  • Top Width  
    1.5625 in

Details

  • Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)