Motion
2836V343
Multi-Speed® Variable Speed Belt - 1.7500 in Top Width, 34.3 in Pitch Length, 0.5100 in Overall Height, Rubber
Mi Item #00691321
MFR #2836V343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 1.7500 in Top Width, 34.3 in Pitch Length, 0.5100 in Overall Height, Rubber
Mi Item #00691321
MFR #2836V343

Mfr description
2836 V 343 (RVS120) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    36 °
  • Overall Height  
    0.5100 in
  • Pitch Length
    34.3 in
  • Top Width  
    1.7500 in

Details

  • Belt Series
    2836V
  • Color
    Black
  • Manufacturer Upc Number
    072053255607
  • Material
    Rubber
  • Operating Temperature Range
    180 °F
  • Reinforcing Cord Material
    Series 9800;Series 9804;Polyester Series 9833;Aramid
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    RMA
  • UPC_NO
    072053255607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)