Motion
2926V666
Multi-Speed® Variable Speed Belt - 1.8125 in Top Width, 66.6 in Pitch Length, 0.4900 in Overall Height, Rubber
MI ITEM #00691503
MFR #2926V666
Price$326.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 1.8125 in Top Width, 66.6 in Pitch Length, 0.4900 in Overall Height, Rubber
MI ITEM #00691503
MFR #2926V666

Mfr description
2926 V 666 (RVS088) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.38/each

Specifications

Dimensions

  • Groove Angle
    26 °
  • Overall Height  
    0.4900 in
  • Pitch Length
    66.6 in
  • Top Width  
    1.8125 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    2926V
  • Manufacturer Upc Number
    072053256055
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    2926V666
  • UPC_NO
    072053256055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)