Motion
2926V546

TB WOODS
2926V546

2926V546
MI ITEM #00691669
MFR #2926V546
List Price$387.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2926V546

2926V546
MI ITEM #00691669
MFR #2926V546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.79/each for your price

Overview

Mfr description
2926V546 VAR SPEED BELT
  • All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
  • These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
  • Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
  • The aramid fiber tensile members of the Variable Speed Belts are dimensionally stable, therefore extending belt life

Specifications

  • Top Width
  • Groove Angle
    26 °
  • Material
    Rubber
  • Pitch Length
    546 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text