Motion
3226V963

TB WOODS
3226V963

Variable Speed Belt - 2.0000 in Top Width, 96.3 in Pitch Length, 0.5600 in Overall Height
Mi Item #00691894
MFR #3226V963
Price$878.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3226V963

Variable Speed Belt - 2.0000 in Top Width, 96.3 in Pitch Length, 0.5600 in Overall Height
Mi Item #00691894
MFR #3226V963

Mfr description
3226V963 VAR SPEED BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$878.07/each

Specifications

Dimensions

  • Groove Angle
    26 °
  • Overall Height  
    0.5600 in
  • Pitch Length
    96.3 in
  • Top Width  
    2.0000 in

Details

  • Belt Series
    3226V
  • Manufacturer Upc Number
    698672793285
  • UPC_NO
    698672793285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)