Motion
3230HV821
Vario Power Variable Speed Belt - 2.0000 in Top Width, 82.1000 in Overall Length, 0.6200 in Overall Height, Fiber Reinforced Rubber
MI ITEM #00692119
MFR #3230HV821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 2.0000 in Top Width, 82.1000 in Overall Length, 0.6200 in Overall Height, Fiber Reinforced Rubber
MI ITEM #00692119
MFR #3230HV821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3230HV821 OPTIBELT SUPER VX
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Overall Length
    82.1000 in
  • Groove Angle
    30 °
  • Material
    Fiber Reinforced Rubber
  • Overall Height
  • Belt Series
    3230V
  • Reinforcing Cord Material
    Polyester
  • Operating Temperature Range
    22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought