Motion
3626V556
Multi-Speed® 3626V556 Variable Speed Belt - 57.15 mm Top Width, 1435.1 mm Overall Length, 2-1/4 in Overall Height, Rubber
MI ITEM #00692190
MFR #3626V556
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 3626V556 Variable Speed Belt - 57.15 mm Top Width, 1435.1 mm Overall Length, 2-1/4 in Overall Height, Rubber
MI ITEM #00692190
MFR #3626V556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3626 V 556 (RVS671) MULTI-SPEED BELT

Specifications

  • Top Width
  • Overall Length
    1435.1 mm
  • Groove Angle
    26 °
  • Material
    Rubber
  • Overall Height
  • Belt Series
    3626V
  • Reinforcing Cord Material
    Polyester
  • Trade Number
    3626V556
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text