Overview
Mfr description
3636V479 Variable Speed Cog-Belt
- Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
- Durable and resistant to oil, heat, hardening and glazing
- Superior flex and load carrying capacity
- Raw edge sidewalls improve gripping action and efficiency
- Smooth running
- Static dissipating
- Backed by our Iron Clad Guarantee
- Made in the USA
Specifications
- Top Width
- Groove Angle36 °
- MaterialEPDM
- Pitch Length479 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data