Motion
3836V426
Multi-Speed® Variable Speed Belt - 2.3750 in Top Width, 42.6 in Pitch Length, 0.6700 in Overall Height, Rubber
MI ITEM #00692271
MFR #3836V426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 2.3750 in Top Width, 42.6 in Pitch Length, 0.6700 in Overall Height, Rubber
MI ITEM #00692271
MFR #3836V426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    36 °
  • Overall Height  
    0.6700 in
  • Pitch Length
    42.6 in
  • Top Width  
    2.3750 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    3836V
  • Manufacturer Upc Number
    072053272482
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    3836V426
  • UPC_NO
    072053272482

Overview

Mfr description
3836 V 426 (RVS123) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text