Motion
4330V521
Multi-Speed® 9800-0594 Multi-Speed Belt - 2.698 in Top Width, 53.15 in Overall Length, 0.689 in Overall Height, Rubber
MI ITEM #00692335
MFR #4330V521
List Price$983.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 9800-0594 Multi-Speed Belt - 2.698 in Top Width, 53.15 in Overall Length, 0.689 in Overall Height, Rubber
MI ITEM #00692335
MFR #4330V521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$983.19/each for your price

Overview

Mfr description
4330 V 521 (RVS594) MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Specifications

  • Top Width
  • Overall Length
    53.15 in
  • Groove Angle
    30 °
  • Material
    Rubber
  • Overall Height
  • Reinforcing Cord Material
    Series 9800;Series 9804;Polyester Series 9833;Aramid
  • Color
    Black
  • Operating Temperature Range
    180 °F
  • Resistance Features
    Oil & Heat Resistant
  • Manufacturer Upc Number
    072053281408
  • UPC_NO
    072053281408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text