Motion
4430V510
4430V510 Variable Speed Cog-Belt
MI ITEM #00692340
MFR #4430V510
List Price$468.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4430V510 Variable Speed Cog-Belt
MI ITEM #00692340
MFR #4430V510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$468.19/each for your price

Overview

Mfr description
4430V510 Variable Speed Cog-Belt
  • Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Raw edge sidewalls improve gripping action and efficiency
  • Smooth running
  • Static dissipating
  • Backed by our Iron Clad Guarantee
  • Made in the USA

Specifications

  • Top Width
  • Groove Angle
    30 °
  • Material
    EPDM
  • Pitch Length
    510 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text