Motion
2230V273
2230V273 Variable Speed Cog-Belt
MI ITEM #00692805
MFR #2230V273
Your Price$94.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2230V273 Variable Speed Cog-Belt
MI ITEM #00692805
MFR #2230V273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.75/each(List $132.64)

Overview

Mfr description
2230V273 Variable Speed Cog-Belt
  • Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Raw edge sidewalls improve gripping action and efficiency
  • Smooth running
  • Static dissipating
  • Backed by our Iron Clad Guarantee
  • Made in the USA

Specifications

  • Top Width
  • Groove Angle
    30 °
  • Material
    EPDM
  • Pitch Length
    273 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text