Motion
90XL025

TB WOODS
90XL025

Timing Belt - XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 0.2500 in Width, 45 Teeth, Neoprene Material
MI ITEM #00693253
MFR #90XL025
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
90XL025

Timing Belt - XL, 0.2000 in Pitch, 9.0000 in Pitch Length, 0.2500 in Width, 45 Teeth, Neoprene Material
MI ITEM #00693253
MFR #90XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.27/each

Specifications

Dimensions

  • Belt Width
    0.2500 in
  • Length
    9.0000 in
  • Overall Length
    9.0000 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    9.0000 in
  • Weight
    0.01 lbs
  • Width
    0.2500 in

Details

  • Belt Type
    XL
  • Manufacturer Upc Number
    698672350075
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    45
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant, Fire Resistant
  • Tooth Profile
    Trapezoidal
  • Type
    Timing Belt
  • UPC_NO
    698672350075

Overview

Mfr description
90XL025 TIMING BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text