Motion
100XL025

TB WOODS
100XL025

Timing Belt, 1/5 in. (XL) Pitch, 50 Teeth, 0.25 in. Width, Neoprene Material
MI ITEM #00693264
MFR #100XL025
List Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
100XL025

Timing Belt, 1/5 in. (XL) Pitch, 50 Teeth, 0.25 in. Width, Neoprene Material
MI ITEM #00693264
MFR #100XL025

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.55/each for your price

Overview

Mfr description
100XL025 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    10.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672350099
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text