Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XL, 0.2000 in Pitch, 15.0000 in Pitch Length, 0.2500 in Width, 75 Teeth, Polymer Material
Mi Item #00693316
MFR #150XL025

Mfr description
150XL025 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    15.0000 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    15.0000 in
  • Weight
    0.02 lbs

Details

  • Belt Type
    XL
  • Manufacturer Upc Number
    785201644597
  • Material
    Polymer
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201644597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)