1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
160XL025
XL, 0.2000 in Pitch, 16.0000 in Pitch Length, 0.2500 in Width, 80 Teeth, Polymer Material
MI ITEM #
00693328
MFR #
160XL025
List Price
$9.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 160XL025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
160XL025
XL, 0.2000 in Pitch, 16.0000 in Pitch Length, 0.2500 in Width, 80 Teeth, Polymer Material
MI ITEM #
00693328
MFR #
160XL025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
160XL025 Synchro-Cog Timing Belt
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
0.2500 in
Material
Polymer
Number Of Teeth
80
Pitch Length
16.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data