Motion
180XL025
Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.2500 in Width, 90 Teeth, Polymer Material
MI ITEM #00693350
MFR #180XL025
List Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.2500 in Width, 90 Teeth, Polymer Material
MI ITEM #00693350
MFR #180XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.45/each for your price

Overview

Mfr description
180XL025 SYNCHRO-COG TIMING BELT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    18.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    18.0000 in
  • Manufacturer Upc Number
    785201736964
  • UPC_NO
    785201736964
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text