Motion
180XL025

CONTINENTAL
180XL025

Banded Belts - 3VX, EPDM Material
MI ITEM #00693353
MFR #180XL025
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
180XL025

Banded Belts - 3VX, EPDM Material
MI ITEM #00693353
MFR #180XL025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
180XL025 SYNCHROFORCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    18.0000 in
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    13/3VX1320-A Conti VX Torque Team ADV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text