Motion
220XL025

BROWNING
220XL025

1096031 Gearbelt - XL, 0.2000 in Pitch, 22.0000 in Overall Length, 0.2500 in Width, 110 Teeth, Neoprene Material
MI ITEM #00693397
MFR #220XL025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
220XL025

1096031 Gearbelt - XL, 0.2000 in Pitch, 22.0000 in Overall Length, 0.2500 in Width, 110 Teeth, Neoprene Material
MI ITEM #00693397
MFR #220XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    22.0000
  • Overall Width  
    0.2500
  • Pitch
    5.08 mm
  • Weight
    0.02

Details

  • Belt Type
    XL
  • Color
    Black
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    220XL025
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289148592
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2015
  • Tooth Profile
    Trapezoidal
  • Trade Number
    220XL025

Overview

Mfr description
220XL025 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text