Motion
100XL037

TB WOODS
100XL037

Timing Belt, 1/5 in. (XL) Pitch, 50 Teeth, 0.38 in. Width, Neoprene Material
Mi Item #00693509
MFR #100XL037
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
100XL037

Timing Belt, 1/5 in. (XL) Pitch, 50 Teeth, 0.38 in. Width, Neoprene Material
Mi Item #00693509
MFR #100XL037

Mfr description
100XL037 TIMING BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Overall Length
    10.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Weight
    0.01 lbs

Details

  • Belt Type
    XL
  • Manufacturer Upc Number
    698672350105
  • Material
    Neoprene
  • Number Of Teeth  
    50
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    698672350105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)