Motion
110XL037  DYNA SYNC BELT

DODGE
110XL037 DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 11.0000 in Pitch Length, 0.3750 in Width, Neoprene Material
MI ITEM #00693513
MFR #110XL037 DYNA SYNC BELT
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
110XL037 DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 11.0000 in Pitch Length, 0.3750 in Width, Neoprene Material
MI ITEM #00693513
MFR #110XL037 DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
110XL037 TIMING BELT 464526

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    11.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    11.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    0.02 lbs
  • Belt Width
    0.3750 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text