Motion
120XL037

TB WOODS
120XL037

Timing Belt, 1/5 in. (XL) Pitch, 60 Teeth, 0.38 in. Width, Neoprene Material
MI ITEM #00693531
MFR #120XL037
List Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
120XL037

Timing Belt, 1/5 in. (XL) Pitch, 60 Teeth, 0.38 in. Width, Neoprene Material
MI ITEM #00693531
MFR #120XL037

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.53/each for your price

Overview

Mfr description
120XL037 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    12.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672350143
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text