Motion
140XL037

TB WOODS
140XL037

Timing Belt, 1/5 in. (XL) Pitch, 70 Teeth, 0.38 in. Width, Neoprene Material
MI ITEM #00693553
MFR #140XL037
Your Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
140XL037

Timing Belt, 1/5 in. (XL) Pitch, 70 Teeth, 0.38 in. Width, Neoprene Material
MI ITEM #00693553
MFR #140XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.10/each(List $26.56)

Overview

Mfr description
140XL037 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    14.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672350181
  • UPC_NO
    698672350181
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text