Motion
160XL037

CONTINENTAL
160XL037

Banded Belts - 5VX, EPDM Material
MI ITEM #00693571
MFR #160XL037
Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
160XL037

Banded Belts - 5VX, EPDM Material
MI ITEM #00693571
MFR #160XL037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.05/each

Specifications

Dimensions

  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Pitch Length
    16.0000 in

Details

  • Belt Type
    XL
  • Color
    Black
  • Description
    10/5VX1250-A Conti VX Torque Team ADV
  • Material
    Chloroprene
  • Number Of Teeth  
    80
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Overview

Mfr description
160XL037 SYNCHROFORCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text