1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
180XL037
XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.3750 in Width, 90 Teeth, Polymer Material
Mi Item #
00693595
MFR #
180XL037
Price
$7.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 180XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
180XL037
XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.3750 in Width, 90 Teeth, Polymer Material
Mi Item #
00693595
MFR #
180XL037
Mfr description
180XL037 Synchro-Cog Timing Belt
Compare
Save to List
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.68
/each
Add to Cart
Specifications
Dimensions
Overall
Width
0.3750 in
Pitch
0.2000 in
Pitch Length
18.0000 in
Details
Belt Type
XL
Material
Polymer
Number Of
Teeth
90
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items