Motion
180XL037  DYNA SYNC BELT

DODGE
180XL037 DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.3750 in Width, Neoprene Material
Mi Item #00693596
MFR #180XL037 DYNA SYNC BELT
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
180XL037 DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.3750 in Width, Neoprene Material
Mi Item #00693596
MFR #180XL037 DYNA SYNC BELT

Mfr description
180XL037 TIMING BELT 464533
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Belt Width
    0.3750 in
  • Overall Length
    18.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Pitch Length
    18.0000 in
  • Weight
    0.03 lbs

Details

  • Belt Type
    XL
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)