Motion
200XL037
XL, 0.2000 in Pitch, 20.0000 in Pitch Length, 0.3750 in Width, 100 Teeth, Polymer Material
MI ITEM #00693618
MFR #200XL037
Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 20.0000 in Pitch Length, 0.3750 in Width, 100 Teeth, Polymer Material
MI ITEM #00693618
MFR #200XL037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.56/each

Specifications

Dimensions

  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Pitch Length
    20.0000 in

Details

  • Belt Type
    XL
  • Material
    Polymer
  • Number Of Teeth  
    100

Overview

Mfr description
200XL037 Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text