Motion
1096270

BROWNING
1096270

Gearbelt - XL, 0.2000 in Pitch, 250 mm Pitch Length, 0.3750 in Width, 125 Teeth, Neoprene Material
MI ITEM #00693672
MFR #1096270
Your Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1096270

Gearbelt - XL, 0.2000 in Pitch, 250 mm Pitch Length, 0.3750 in Width, 125 Teeth, Neoprene Material
MI ITEM #00693672
MFR #1096270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.60/each(List $51.28)

Overview

Mfr description
250XL037 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    635 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Length
    25.0000 in
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    250 mm
  • Tooth Profile
    Curved
  • Max Operating Temperature
    180 °F
  • Manufacturer Product Page
  • UPC_NO
    662289228805
  • Weight
    0.02 lbs
  • Type
    Gearbelt
  • Belt Section
    XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text