Motion
250XL037
Timing Belt - XL, 0.2000 in Pitch, 25.0000 in Pitch Length, 0.3750 in Width, 125 Teeth, Polymer Material
MI ITEM #00693673
MFR #250XL037
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XL, 0.2000 in Pitch, 25.0000 in Pitch Length, 0.3750 in Width, 125 Teeth, Polymer Material
MI ITEM #00693673
MFR #250XL037

Mfr description
250XL037 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Overall Length
    25.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Pitch Length
    25.0000 in
  • Weight
    0.04 lbs

Details

  • Belt Type
    XL
  • Manufacturer Upc Number
    785201646164
  • Material
    Polymer
  • Number Of Teeth  
    125
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201646164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)