Motion
187L050  DYNA SYNC BELT

DODGE
187L050 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 18.7000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00693720
MFR #187L050 DYNA SYNC BELT
Price$21.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
187L050 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 18.7000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00693720
MFR #187L050 DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.52/each

Specifications

Dimensions

  • Belt Width
    0.5000 in
  • Overall Length
    18.7000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    18.7000 in
  • Weight
    0.06 lbs

Details

  • Belt Type
    L
  • Manufacturer Catalog Number
    464544
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
  • Trade Number
    L050
  • UPC_NO
    782475169597

Overview

Mfr description
187L050 TIMING BELT 464544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text