Motion
210L050
Timing Belt - L, 0.3750 in Pitch, 21.0000 in Pitch Length, 0.5000 in Width, 56 Teeth, Polymer Material
Mi Item #00693732
MFR #210L050
Price$23.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - L, 0.3750 in Pitch, 21.0000 in Pitch Length, 0.5000 in Width, 56 Teeth, Polymer Material
Mi Item #00693732
MFR #210L050

Mfr description
210L050 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.97/each

Specifications

Dimensions

  • Overall Length
    21.0000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    21.0000 in
  • Weight
    0.06 lbs

Details

  • Belt Type
    L
  • Manufacturer Upc Number
    785201746673
  • Material
    Polymer
  • Number Of Teeth  
    56
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201746673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)