Motion
1096346

BROWNING
1096346

Gearbelt - L, 0.3750 in Pitch, 240 mm Pitch Length, 0.5000 in Width, 64 Teeth, Neoprene Material
MI ITEM #00693754
MFR #1096346
Your Price$74.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1096346

Gearbelt - L, 0.3750 in Pitch, 240 mm Pitch Length, 0.5000 in Width, 64 Teeth, Neoprene Material
MI ITEM #00693754
MFR #1096346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.80/each(List $86.03)

Overview

Mfr description
240L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    24.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    24.0000 in
  • Pitch Length
    240 mm
  • Construction Type
    Not Applicable
  • Trade Number
    240L050
  • Tooth Profile
    Trapezoidal
  • Max Operating Temperature
    180
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Manufacturer Catalog Number
    240L050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289218912
  • UPC_NO
    662289218912
  • Weight
    0.05
  • Type
    Gearbelt
  • Belt Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text