Motion
240L050  DYNA SYNC BELT

DODGE
240L050 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00693756
MFR #240L050 DYNA SYNC BELT
Your Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
240L050 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00693756
MFR #240L050 DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.85/each(List $28.56)

Overview

Mfr description
240L050 TIMING BELT 464547

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    24.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    24.0000 in
  • Trade Number
    L050
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    464547
  • UPC_NO
    782475169627
  • Weight
    0.22 lbs
  • Belt Width
    0.5000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text