Motion
285L050

TB WOODS
285L050

Timing Belt, 3/8 in. (L) Pitch, 76 Teeth, 0.50 in. Width, Neoprene Material
MI ITEM #00693803
MFR #285L050
List Price$27.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
285L050

Timing Belt, 3/8 in. (L) Pitch, 76 Teeth, 0.50 in. Width, Neoprene Material
MI ITEM #00693803
MFR #285L050

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$27.22/each for your price

Overview

Mfr description
285L050 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    28.5000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672360258
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text