Motion
1096403

BROWNING
1096403

Gearbelt - L, 0.3750 in Pitch, 34.5000 in Pitch Length, 0.5000 in Width, 92 Teeth, Neoprene Material
Mi Item #00693828
MFR #1096403
Price$106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1096403

Gearbelt - L, 0.3750 in Pitch, 34.5000 in Pitch Length, 0.5000 in Width, 92 Teeth, Neoprene Material
Mi Item #00693828
MFR #1096403

Mfr description
345L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.66/each

Specifications

Dimensions

  • Length
    34.5000 in
  • Overall Length
    34.5000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    34.5000 in
  • Weight
    0.08

Details

  • Belt Section
    L
  • Belt Type
    L
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    345L050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289258987
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    92
  • Number Of Toothed Sides
    1
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Tooth Profile
    Trapezoidal
  • Trade Number
    345L050
  • Type
    Gearbelt
  • UPC_NO
    662289258987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)