1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
367L050
L, 0.3750 in Pitch, 36.8000 in Pitch Length, 0.5000 in Width, 98 Teeth, Polymer Material
MI ITEM #
00693840
MFR #
367L050
Price
$19.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 367L050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
367L050
L, 0.3750 in Pitch, 36.8000 in Pitch Length, 0.5000 in Width, 98 Teeth, Polymer Material
MI ITEM #
00693840
MFR #
367L050
Mfr description
367L050 Synchro-Cog Timing Belt
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.12
/each
Add to Cart
Specifications
Dimensions
Overall
Width
0.5000 in
Pitch
0.3750 in
Pitch Length
36.8000 in
Details
Belt Type
L
Material
Polymer
Number Of
Teeth
98
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items