Motion
480L050

TB WOODS
480L050

Timing Belt, 3/8 in. (L) Pitch, 128 Teeth, 0.50 in. Width, Neoprene Material
MI ITEM #00693892
MFR #480L050
List Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
480L050

Timing Belt, 3/8 in. (L) Pitch, 128 Teeth, 0.50 in. Width, Neoprene Material
MI ITEM #00693892
MFR #480L050

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.14/each for your price

Overview

Mfr description
480L050 TIMING BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Material
    Neoprene
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Overall Length
    48.0000 in
  • Manufacturer Upc Number
    698672360494
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text