Specifications
Dimensions
- Length51.0000 in
- Overall Length51.0000 in
- Overall Width0.5000 in
- Pitch0.3750 in
- Pitch Length51.0000 in
- Weight0.57
Details
- Belt SectionL
- Belt TypeL
- Construction TypeNot Applicable
- Manufacturer Catalog Number510L050
- Manufacturer Product Page
- Manufacturer Upc Number662289279074
- MaterialNeoprene
- Max Operating Temperature180
- Number Of Teeth136
- Number Of Toothed Sides1
- Resistance FeaturesOil & Chemical Resistant
- Standards MetARPM IP-24 ISO19347:2135
- Tooth ProfileTrapezoidal
- Trade Number510L050
- TypeGearbelt
- UPC_NO662289279074
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)