Motion
225L075
Timing Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.7500 in Width, 60 Teeth, Polymer Material
MI ITEM #00693981
MFR #225L075
Your Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.7500 in Width, 60 Teeth, Polymer Material
MI ITEM #00693981
MFR #225L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.46/each(List $35.60)

Overview

Mfr description
225L075 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    24.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    24.0000 in
  • Manufacturer Upc Number
    785201645822
  • UPC_NO
    785201645822
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text