Motion
240L075  DYNA SYNC BELT

DODGE
240L075 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.7500 in Width, Neoprene Material
Mi Item #00693994
MFR #240L075 DYNA SYNC BELT
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
240L075 DYNA SYNC BELT

L Belt - L, 0.3750 in Pitch, 24.0000 in Pitch Length, 0.7500 in Width, Neoprene Material
Mi Item #00693994
MFR #240L075 DYNA SYNC BELT

Mfr description
240L075 TIMING BELT 464567
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Overall Length
    24.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    24.0000 in
  • Weight
    0.28 lbs

Details

  • Belt Type
    L
  • Manufacturer Catalog Number
    464567
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
  • Trade Number
    L075
  • UPC_NO
    782475169825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)