Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - L, 0.3750 in Pitch, 28.5000 in Pitch Length, 0.7500 in Width, 76 Teeth, Polymer Material
Mi Item #00694032
MFR #285L075

Mfr description
285L075 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    28.5000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    28.5000 in
  • Weight
    0.12 lbs

Details

  • Belt Type
    L
  • Manufacturer Upc Number
    785201646478
  • Material
    Polymer
  • Number Of Teeth  
    76
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201646478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)