Motion
322L075

BROWNING
322L075

Gearbelt - L, 0.3750 in Pitch, 32.2500 in Pitch Length, 0.7500 in Width, 86 Teeth, Neoprene Material
MI ITEM #00694054
MFR #322L075
Price$115.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
322L075

Gearbelt - L, 0.3750 in Pitch, 32.2500 in Pitch Length, 0.7500 in Width, 86 Teeth, Neoprene Material
MI ITEM #00694054
MFR #322L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.71/each

Specifications

Dimensions

  • Length
    32.2500 in
  • Overall Length
    32.2500 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    32.2500 in
  • Weight
    0.10

Details

  • Belt Section
    L
  • Belt Type
    L
  • Construction Type
    Not Applicable
  • Manufacturer Catalog Number
    322L075
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289209156
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    86
  • Number Of Toothed Sides
    1
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Tooth Profile
    Trapezoidal
  • Trade Number
    322L075
  • Type
    Gearbelt
  • UPC_NO
    662289209156

Overview

Mfr description
322L075 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text