Motion
420L075
Timing Belt - L, 0.3750 in Pitch, 42.0000 in Pitch Length, 0.7500 in Width, 112 Teeth, Polymer Material
Mi Item #00694103
MFR #420L075
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - L, 0.3750 in Pitch, 42.0000 in Pitch Length, 0.7500 in Width, 112 Teeth, Polymer Material
Mi Item #00694103
MFR #420L075

Mfr description
420L075 Synchro-Cog Timing Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Overall Length
    42.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    42.0000 in
  • Weight
    0.17 lbs

Details

  • Belt Type
    L
  • Manufacturer Upc Number
    785201648212
  • Material
    Polymer
  • Number Of Teeth  
    112
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201648212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)